Motion
PB-1-5-GR

BRADY
PB-1-5-GR

VISALERT Series Label: Polyester, Green on White, 1 in H x 0.9 in W, 1" H x 0.9" W, Green on White
MI ITEM #03876501
MFR #PB-1-5-GR
Price$679.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
PB-1-5-GR

VISALERT Series Label: Polyester, Green on White, 1 in H x 0.9 in W, 1" H x 0.9" W, Green on White
MI ITEM #03876501
MFR #PB-1-5-GR

Mfr description
PB-1-5-GR .9 X 1 IN (22 X 25 MM)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$679.89/each

Specifications

Dimensions

  • Height
    1 in
  • Overall Height
    1.0000 in
  • Thickness
    0.0028 in
  • Width
    0.9 in

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Hazardous Materials
  • Backing Material
    Polyester
  • Coating
    Satin, Non-Laminated
  • Color
    Green/White
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester
  • Message
    PbFree
  • Message Or Symbol
    Symbol Only
  • Message Subject
    Identification Label
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Package Type
    Roll
  • Pieces Per Roll
    5000
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Heat Resistant
  • Shape
    Rectangle
  • Standards Met
    ASTM D 1000, ASTM D 2979, ASTM G 155
  • Symbol Type
    Circle With A Slash
  • Type
    Lead Free Identification Label
  • UPC_NO
    66282064444

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)