Motion
103796

BRADY
103796

China RoHS Labels, E, Pack of 1000 Labels, 1.181" Dia
Mi Item #03876545
MFR #103796
Price$435.47/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
103796

China RoHS Labels, E, Pack of 1000 Labels, 1.181" Dia
Mi Item #03876545
MFR #103796

Mfr description
RCHE-30-430-1 DIA 30 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.47/pk

Specifications

Dimensions

  • Diameter
    30 mm
  • Overall Height
    30 mm
  • Overall Length
    30 mm
  • Thickness
    0.0030 in, 0.08 mm
  • Width
    1.1810 in, 30 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification, Hazard Communication Identification
  • Backing Material
    Polyester
  • Coating
    Gloss
  • Color
    Green on Clear
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Language
    English
  • Letter Value
    E
  • Material
    Polyester
  • Message
    E
  • Message Or Symbol
    E
  • Mounting
    Adhesive Back
  • Pieces Per Roll
    1000
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Resistance Features
    Chemical Resistant, Oil Resistant, Water Resistant, Heat Resistant
  • Shape
    Circle
  • Standards Met
    UL969, RoHS Compliant, CSA accepted
  • Type
    China Rohs Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)