Motion
103801

BRADY
103801

China RoHS Labels, 10, Pack of 5000 Labels, 0.394" Dia
Mi Item #03876550
MFR #103801
Price$1,035.41/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
103801

China RoHS Labels, 10, Pack of 5000 Labels, 0.394" Dia
Mi Item #03876550
MFR #103801

Mfr description
RCH10-10-430-5 DIA 10 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,035.41/pk

Specifications

Dimensions

  • Diameter
    0.3940 in
  • Overall Height
    0.3940 in
  • Overall Length
    0.3940 in
  • Thickness
    0.0030 in, 0.08 mm
  • Width
    0.3940 in, 10.01 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification, Hazard Communication Identification
  • Backing Material
    Polyester
  • Coating
    Gloss
  • Color
    Orange on Clear
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Letter Value
    10
  • Material
    Polyester
  • Mounting
    Self-Adhesive
  • Pieces Per Roll
    5000
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Resistance Features
    Chemical Resistant, Oil Resistant, Water Resistant, Heat Resistant
  • Shape
    Circle
  • Standards Met
    UL 969, RoHS Compliant
  • Type
    China Rohs Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)