Motion
103813

BRADY
103813

China RoHS Labels, 50, Roll of 5000 Labels, 0.394" W x 0.394" Dia
Mi Item #03876562
MFR #103813
Price$950.98/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
103813

China RoHS Labels, 50, Roll of 5000 Labels, 0.394" W x 0.394" Dia
Mi Item #03876562
MFR #103813

Mfr description
RCH50-10-423-5 DIA 10 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$950.98/pk

Specifications

Dimensions

  • Diameter
    0.3940 in
  • Overall Length
    0.3940 in
  • Thickness
    0.0030 in, 0.08 mm
  • Width
    0.3940 in, 10.01 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification, Hazard Communication Identification
  • Backing Material
    Polyester
  • Coating
    Gloss
  • Color
    Orange on White
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Outdoor
  • Material
    Polyester
  • Mounting
    Adhesive Back
  • Package Type
    Roll
  • Pieces Per Roll
    5000
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Resistance Features
    Abrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant
  • Shape
    Circle
  • Standards Met
    CSA Accepted, UL969, RoHS Compliant
  • Type
    China Rohs Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)