Motion
SCAF-STH146

BRADY
SCAF-STH146

Inspection & Repair Tag - Plastic Material, 3-1/2 in Wide, 11-3/4 in High, For Use With: Scaffolding
Mi Item #03876575
MFR #SCAF-STH146
Price$111.08/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SCAF-STH146

Inspection & Repair Tag - Plastic Material, 3-1/2 in Wide, 11-3/4 in High, For Use With: Scaffolding
Mi Item #03876575
MFR #SCAF-STH146

Mfr description
SCAF-STH146 SCAFFTAG HOLDERS RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.08/bx

Specifications

Dimensions

  • Height
    11-3/4 in
  • Width
    3-1/2 in

Details

  • Color
    Red
  • For Use With
    Scaffolding
  • Grommet Material
    No Grommet
  • Language
    English
  • Material
    Plastic
  • Message (Front)
    DANGER DO NOT USE SCAFFOLD
  • Message Subject
    Non-Specific Inspection Record
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Standards Met
    ISO9000
  • Type
    Inspection & Repair Tag
  • UPC_NO
    75447314258
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)