Motion
SCAF-STSI594

BRADY
SCAF-STSI594

Inspection & Repair Tag - Polyester Material, 3-1/4 in Wide, 7-5/8 in High
MI ITEM #03876577
MFR #SCAF-STSI594
Price$313.96/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SCAF-STSI594

Inspection & Repair Tag - Polyester Material, 3-1/4 in Wide, 7-5/8 in High
MI ITEM #03876577
MFR #SCAF-STSI594

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$313.96/pk

Specifications

Dimensions

  • Height
    7-5/8 in
  • Thickness
    0.0098 in
  • Width
    3-1/4 in

Details

  • Color
    Yellow
  • Grommet Material
    No Grommet
  • Language
    English
  • Material
    Polyester
  • Max Service Temperature
    212 °F
  • Message Subject
    Non-Specific Inspection Record
  • Min Service Temperature
    -40 °F
  • Number Of Printed Sides
    2
  • Number Of Sides
    2
  • Reflective Or Glow In The Dark
    Neither
  • Standards Met
    ISO9000
  • Type
    Inspection & Repair Tag
  • UPC_NO
    75447314260

Overview

Mfr description
SCAF-STSI594 SCAFFTAG STANDARD INSERTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought