Motion
SCAF-STH132A

BRADY
SCAF-STH132A

SCAFFTAG Standard Kit, Includes (10) Holders, (20) Inserts
MI ITEM #03876578
MFR #SCAF-STH132A
Price$426.58/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SCAF-STH132A

SCAFFTAG Standard Kit, Includes (10) Holders, (20) Inserts
MI ITEM #03876578
MFR #SCAF-STH132A

Mfr description
SCAF-STH132A SCAFFTAG MARK I 10HOLDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$426.58/kt

Specifications

Details

  • Application
    Indoor, Outdoor
  • Backing Material
    Plastic
  • Color
    Green, Yellow on White
  • ECCN
    EAR99
  • Harmonization Code
    3926.90.9989
  • Includes
    (10) Green inComplete in Inserts, (10) Scafftag Holders, (10) Yellow inCaution in Inserts
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Language
    English
  • Material
    Plastic, Rigid PVC
  • Message
    Do Not Use Scaffold
  • Message Header
    Danger
  • Message Or Symbol
    Do Not Use Scaffold
  • Mounting
    Hanger
  • Package Type
    Kit
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Type
    Scaffold Safety Tag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)