Motion
SCAF2-STHUSA

BRADY
SCAF2-STHUSA

SCAFFTAG Tag Holder, DANGER DO NOT USE SCAFFOLD, 11.5" H x 6" W, Black/Red on White
Mi Item #03876579
MFR #SCAF2-STHUSA
Price$304.37/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SCAF2-STHUSA

SCAFFTAG Tag Holder, DANGER DO NOT USE SCAFFOLD, 11.5" H x 6" W, Black/Red on White
Mi Item #03876579
MFR #SCAF2-STHUSA

Mfr description
SCAF2-STHUSA SCAFFTAG HOLDER MARK II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.37/bx

Specifications

Dimensions

  • Overall Height
    11.2500 in
  • Overall Length
    11.2500 in
  • Width
    6.0000 in, 152.40 mm

Details

  • Application
    Inspection Tagging
  • Backing Material
    Plastic
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Harmonization Code
    3926.90.9989
  • Includes
    Tag insert holders
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Language
    English
  • Material
    Plastic
  • Message
    Do Not Use Scaffold
  • Message Header
    Danger
  • Message Or Symbol
    Do Not Use Scaffold
  • Mounting
    Hanger, Nylon Ties
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Resistance Features
    Weather Resistant
  • Shape
    Rectangle
  • Type
    Safety Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)