Motion
SCAF2-STHUSAA

BRADY
SCAF2-STHUSAA

SCAFFTAG II Kit, Includes (10) Holders, (2) Pens, (20) Inserts
Mi Item #03876581
MFR #SCAF2-STHUSAA
Price$524.35/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SCAF2-STHUSAA

SCAFFTAG II Kit, Includes (10) Holders, (2) Pens, (20) Inserts
Mi Item #03876581
MFR #SCAF2-STHUSAA

Mfr description
SCAF2-STHUSAA SCAFFTAG MARK II 10HOLDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$524.35/kt

Specifications

Details

  • Application
    Scaffolding
  • Backing Material
    Plastic
  • Color
    Green, Yellow on White
  • ECCN
    EAR99
  • Harmonization Code
    3926.90.9989
  • Includes
    (10) Holders, (2) Pens, (20) Inserts
  • Language
    English
  • Material
    Plastic
  • Message
    Scaffold Released For Access
  • Message Header
    Scaffold Released For Access
  • Message Or Symbol
    Scaffold Released For Access
  • Mounting
    Hanger
  • Package Type
    Kit
  • Type
    Scaffold Safety Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)