Specifications
Details
- Backing MaterialRigid PVC
- ColorGreen on White
- ECCNEAR99
- Harmonization Code3926.90.9989
- Includes(10) Holders, (10) Inserts
- LanguageEnglish
- MaterialRigid PVC
- MessageDate Inspected Signature
- Message HeaderDanger
- Message Or SymbolDate Inspected Signature
- MountingHanger
- Package TypeKit
- TypeInventory Tag
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)