Motion
LAD-EITL521

BRADY
LAD-EITL521

Inspection & Repair Tag - Vinyl Material, 2 in Wide, 6-1/2 in High, For Use With: Ladders
Mi Item #03876589
MFR #LAD-EITL521
Price$313.96/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
LAD-EITL521

Inspection & Repair Tag - Vinyl Material, 2 in Wide, 6-1/2 in High, For Use With: Ladders
Mi Item #03876589
MFR #LAD-EITL521

Mfr description
LAD-EITL521 LADDERTAG INSERTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$313.96/pk

Specifications

Dimensions

  • Height
    6-1/2 in
  • Thickness
    0.0098 in
  • Width
    2 in

Details

  • Color
    Yellow
  • For Use With
    Ladders
  • Grommet Material
    No Grommet
  • Language
    English
  • Material
    Vinyl
  • Max Service Temperature
    212 °F
  • Message Subject
    Non-Specific Inspection Record
  • Min Service Temperature
    -40 °F
  • Number Of Printed Sides
    2
  • Number Of Sides
    2
  • Reflective Or Glow In The Dark
    Neither
  • Standards Met
    CFR 1910.25(d)(1)(X), CFR 1926.1053(a)(12)(b)(17)(i)(ii)
  • Type
    Inspection & Repair Tag
  • UPC_NO
    75447314272
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)