Specifications
Details
- ColorYellow
- For Use WithLadders
- Grommet MaterialNo Grommet
- LanguageEnglish
- Message SubjectNon-Specific Inspection Record
- Number Of Sides2
- Reflective Or Glow In The DarkNeither
- Standards MetCFR 1910.25(d)(1)(X), CFR 1926.1053(a)(12)(b)(17)(i)(ii)
- TypeInspection & Repair Tag
- UPC_NO75447314273
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)