1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
FLT-ETSH9
Label Holder, Color: White
MI ITEM #
03876591
MFR #
FLT-ETSH9
Price
$111.08
/bx
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Sign and Label Holders
BRADY FLT-ETSH9
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
FLT-ETSH9
Label Holder, Color: White
MI ITEM #
03876591
MFR #
FLT-ETSH9
Mfr description
FLT-ETSH9 FORKLIFT HOLDER PKG OF 10
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$111
.08
/bx
Add to Cart
Specifications
Dimensions
Length
11-1/2 in
Overall Height
11.2500 in
Width
6 in
Details
Color
White
Indoor Outdoor Use
Indoor & Outdoor
Material
Plastic
Type
Label Holder
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items