Motion
FLT-ETSI51

BRADY
FLT-ETSI51

Inspection & Repair Tag - Vinyl Material, 7-5/8 in Wide, 5-3/4 in High
Mi Item #03876592
MFR #FLT-ETSI51
Price$414.62/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
FLT-ETSI51

Inspection & Repair Tag - Vinyl Material, 7-5/8 in Wide, 5-3/4 in High
Mi Item #03876592
MFR #FLT-ETSI51

Mfr description
FLT-ETSI51 FORKLIFT INSERTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.62/pk

Specifications

Dimensions

  • Height
    5-3/4 in
  • Thickness
    0.0098 in
  • Width
    7-5/8 in

Details

  • Color
    Blue/Yellow
  • Grommet Material
    No Grommet
  • Language
    English
  • Material
    Vinyl
  • Max Service Temperature
    212 °F
  • Message Subject
    Non-Specific Inspection Record
  • Min Service Temperature
    -40 °F
  • Number Of Printed Sides
    2
  • Number Of Sides
    2
  • Reflective Or Glow In The Dark
    Neither
  • Standards Met
    1910.178(q)(7)
  • Type
    Inspection & Repair Tag
  • UPC_NO
    75447314275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)