Motion
CHEM-CTHUSA01

BRADY
CHEM-CTHUSA01

CHEMTAG Tag Holder, REF NO: DO NOT USE
Mi Item #03876594
MFR #CHEM-CTHUSA01
Price$304.37/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
CHEM-CTHUSA01

CHEMTAG Tag Holder, REF NO: DO NOT USE
Mi Item #03876594
MFR #CHEM-CTHUSA01

Mfr description
CHEM-CTHUSA01 CHEMTAG HOLDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.37/bx

Specifications

Dimensions

  • Overall Height
    11.2500 in
  • Width
    6.0000 in, 152.40 mm

Details

  • Adhesive Type
    Adhesive Strip and Adhesive Backing
  • Application
    Inspection Tagging
  • Backing Material
    Plastic
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Harmonization Code
    3926.90.9989
  • Includes
    (10) Holders
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Language
    English
  • Material
    Plastic
  • Message
    Ref No Do Not Use
  • Message Or Symbol
    Ref No Do Not Use
  • Mounting
    Adhesive Back
  • Pieces Per Roll
    10
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Shape
    Rectangle
  • Standards Met
    CFR 1910.1200 (A) (1), RoHS Compliant
  • Type
    Safety Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)