Motion
CHEM-CTI500

BRADY
CHEM-CTI500

CHEMTAG Inserts, CHEMICAL NAME: TRADE NAME: CHEMICAL APPEARANCE: CAS NO:
Mi Item #03876595
MFR #CHEM-CTI500
Price$928.76/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
CHEM-CTI500

CHEMTAG Inserts, CHEMICAL NAME: TRADE NAME: CHEMICAL APPEARANCE: CAS NO:
Mi Item #03876595
MFR #CHEM-CTI500

Mfr description
CHEM-CTI500 CHEMTAG INSERTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$928.76/pk

Specifications

Dimensions

  • Overall Height
    5.7500 in
  • Thickness
    0.0150 in, 0.38 mm
  • Width
    7.6250 in, 193.68 mm

Details

  • Application
    Inspection Tagging
  • Backing Material
    Plastic
  • Color
    Black, Blue, Red, Yellow on White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Includes
    Tag inserts only
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Plastic
  • Message
    Equipment Operation Procedures Required Personal Protective Equipment Chemicals Present First Aid Measures Emergency Contact Information Material Safety Data Sheet Location
  • Message Header
    Caution
  • Message Or Symbol
    Equipment Operation Procedures Required Personal Protective Equipment Chemicals Present First Aid Measures Emergency Contact Information Material Safety Data Sheet Location
  • Number Of Sides
    2
  • Pieces Per Roll
    100
  • Shape
    Rectangle
  • Standards Met
    CFR 1910.1200 (A) (1), RoHS Compliant
  • Type
    Hazardous Material Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)