Motion
CHEM-CTSH

BRADY
CHEM-CTSH

CHEMTAG Kit, (10) Holders, (10) Inserts
Mi Item #03876597
MFR #CHEM-CTSH
Price$506.58/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
CHEM-CTSH

CHEMTAG Kit, (10) Holders, (10) Inserts
Mi Item #03876597
MFR #CHEM-CTSH

Mfr description
CHEM-CTSH CHEMTAG 10 HOLDER/10 INSERTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$506.58/kt

Specifications

Dimensions

  • Thickness
    0.0600 in, 1.52 mm

Details

  • Application
    Indoor, Outdoor
  • Backing Material
    Plastic
  • Color
    Black, Blue, Red, Yellow on White
  • ECCN
    EAR99
  • Harmonization Code
    3926.90.9989
  • Includes
    (10) CHEMTAG Inserts (104132), (10) CHEMTAG Tag Holders (104131)
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Language
    English
  • Material
    Plastic
  • Message
    Chemical Name Trade Name Chemical APPEarance Cas No
  • Message Header
    Caution
  • Message Or Symbol
    Chemical Name Trade Name Chemical Appearance Cas No
  • Package Type
    Kit
  • Standards Met
    CFR 1910.1200 (A) (1), RoHS Compliant
  • Type
    Hazardous Material Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)