Overview
Mfr description
MIC-MTIGP O NEXT TEST DATE INSERTS, ORG
Specifications
- TypeInspection & Repair Tag
- MaterialVinyl
- Height1-7/8 in
- Number Of Sides1
- Width1-1/4 in
- Reflective Or Glow In The DarkNeither
- ColorOrange
- Grommet MaterialNo Grommet
- Message SubjectNon-Specific Inspection Record
- Message (Front)Next Test Date
- LanguageEnglish
- UPC_NO75447314292
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data