Motion
MIC-MTIGP W

BRADY
MIC-MTIGP W

Inspection & Repair Tag - Vinyl Material, 1-1/4 in Wide, 1-7/8 in High
Mi Item #03876612
MFR #MIC-MTIGP W
Price$288.82/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
MIC-MTIGP W

Inspection & Repair Tag - Vinyl Material, 1-1/4 in Wide, 1-7/8 in High
Mi Item #03876612
MFR #MIC-MTIGP W

Mfr description
MIC-MTIGP W NEXT TEST DATE INSERTS, WHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.82/pk

Specifications

Dimensions

  • Height
    1-7/8 in
  • Thickness
    0.0098 in
  • Width
    1-1/4 in

Details

  • Color
    White
  • Grommet Material
    No Grommet
  • Language
    English
  • Material
    Vinyl
  • Max Service Temperature
    212 °F
  • Message (Front)
    Next Test Date
  • Message Subject
    Non-Specific Inspection Record
  • Min Service Temperature
    -40 °F
  • Number Of Printed Sides
    2
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Type
    Inspection & Repair Tag
  • UPC_NO
    75447314295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)