Motion
UNI-UNH 12 P

BRADY
UNI-UNH 12 P

Universal Tag Kit, DO NOT USE, Includes (20) 12"ch Plastic Coated Straps, (20) Holders
Mi Item #03876628
MFR #UNI-UNH 12 P
Price$293.26/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
UNI-UNH 12 P

Universal Tag Kit, DO NOT USE, Includes (20) 12"ch Plastic Coated Straps, (20) Holders
Mi Item #03876628
MFR #UNI-UNH 12 P

Mfr description
UNI-UNH 12 UNITAG HOLDER 20 HOLDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$293.26/kt

Specifications

Details

  • Application
    General Purpose
  • Backing Material
    Plastic
  • Coating
    Plastic Coated
  • Color
    Red on White
  • ECCN
    EAR99
  • Harmonization Code
    3926.90.9989
  • Includes
    (20) 12 inch Plastic Coated Straps, (20) Holders
  • Language
    English
  • Material
    Plastic
  • Message
    Do Not Use Ref No
  • Message Header
    Do Not Use
  • Message Or Symbol
    Do Not Use Ref No
  • Mounting
    Unmounted
  • Package Type
    Kit
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Standards Met
    RoHS Compliant
  • Type
    Safety Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)