Motion
UNI-UNH 9 S

BRADY
UNI-UNH 9 S

Universal Tag Kit w/Steel Straps, Includes (20) 9 inch Steel Straps, (20) Holders
Mi Item #03876629
MFR #UNI-UNH 9 S
Price$377.70/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
UNI-UNH 9 S

Universal Tag Kit w/Steel Straps, Includes (20) 9 inch Steel Straps, (20) Holders
Mi Item #03876629
MFR #UNI-UNH 9 S

Mfr description
UNI-UNH S UNITAG 20 HOLDER/ 20 STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.70/kt

Specifications

Details

  • Application
    Calibration Equipment, Industrial Plant, Lifting Equipment, Valves
  • Color
    White
  • ECCN
    EAR99
  • Harmonization Code
    3926.90.9989
  • Includes
    9.0000 in Steel Straps, Holders, Marking Pen
  • Language
    English
  • Message
    Ref No
  • Message Header
    Do Not Use
  • Message Or Symbol
    Do Not Use Ref No
  • Mounting
    Strap
  • Package Type
    Kit
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Type
    Universal Inspection Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)