Motion
106335

BRADY
106335

Label: Polyester, White On Green, 0.4 In H X 1.18 In W, 0.4" H x 1.18" W, White on Green
Mi Item #03876672
MFR #106335
Price$1,046.52/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
106335

Label: Polyester, White On Green, 0.4 In H X 1.18 In W, 0.4" H x 1.18" W, White on Green
Mi Item #03876672
MFR #106335

Mfr description
ROHS-1-5 1.18 IN X 0.39 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,046.52/pk

Specifications

Dimensions

  • Overall Height
    0.4000 in
  • Overall Length
    1.1800 in
  • Thickness
    0.0028 in, 0.07 mm
  • Width
    1.1800 in, 29.97 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification, Hazard Communication Identification
  • Backing Material
    Polyester
  • Coating
    Not Laminated, Non-Laminated
  • Color
    White on Green
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester
  • Message
    Rohs Compliant Directive 2002/95 Ec
  • Message Or Symbol
    Rohs Compliant Directive 2002/95 Ec
  • Mounting
    Adhesive Back
  • Pieces Per Roll
    5000
  • Resistance Features
    Heat Resistant
  • Shape
    Rectangle
  • Standards Met
    GHS, UL969, RoHS Compliant
  • Type
    Rohs Directive 2002/95, Ec Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)