Motion
103700

BRADY
103700

NOTICE No Trespassing Loitering On This Property Sign, 18" H x 12" W x .035" D, Aluminum
Mi Item #03876757
MFR #103700
Price$148.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
103700

NOTICE No Trespassing Loitering On This Property Sign, 18" H x 12" W x .035" D, Aluminum
Mi Item #03876757
MFR #103700

Mfr description
103700 B959 18X12 BLK/WHT NOTICE NO TRES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.83/each

Specifications

Dimensions

  • Overall Height
    18.0000 in
  • Thickness
    0.0902 in, 2.29 mm
  • Width
    12.0000 in, 304.80 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Reflective Aluminum
  • Coating
    High-intensity Prismatic (HIP), Reflective Sheeting
  • Color
    Black on White
  • ECCN
    EAR99
  • Harmonization Code
    8310009900
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Reflective sheeting laminated to Aluminum
  • Message
    No Trespassing Loitering Soliciting On This Property
  • Message Header
    Notice
  • Message Or Symbol
    No Trespassing Loitering Soliciting On This Property
  • Mounting
    Post Mounted
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    High Intensity Reflective
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Notice Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)