Motion
103701

BRADY
103701

No Skateboarding No Bicycle Riding No Rollerblading No Scooter Riding Sign, 14" H x 20" W x .035" D, Aluminum
Mi Item #03876758
MFR #103701
Price$148.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
103701

No Skateboarding No Bicycle Riding No Rollerblading No Scooter Riding Sign, 14" H x 20" W x .035" D, Aluminum
Mi Item #03876758
MFR #103701

Mfr description
103701 B959 14X20 BLK,RED/W NO SKATEBOAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.83/each

Specifications

Dimensions

  • Overall Height
    14.0000 in
  • Thickness
    0.0902 in, 2.29 mm
  • Width
    20.0000 in, 508 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Reflective sheeting laminated to Aluminum
  • Coating
    Reflective Sheeting
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Harmonization Code
    8310009900
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Reflective sheeting laminated to Aluminum
  • Message
    No Skateboarding No Bicycle Riding No Rollerblading No Scooter Riding
  • Message Or Symbol
    No Skateboarding No Bicycle Riding No Rollerblading No Scooter Riding
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    High Intensity Reflective
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Restricted Access Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)