Motion
106305

BRADY
106305

Think And Work Safely Sign, 4' H x 10' W x 0.055" D, Polyethylene
Mi Item #03876806
MFR #106305
Price$964.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
106305

Think And Work Safely Sign, 4' H x 10' W x 0.055" D, Polyethylene
Mi Item #03876806
MFR #106305

Mfr description
106305 BANNER 3.5X10 WH/GR/YL THINK AND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$964.31/each

Specifications

Dimensions

  • Overall Height
    1.22 m
  • Thickness
    0.0551 in, 1.40 mm
  • Width
    4.7244 in, 3048 mm

Details

  • Application
    Facility Identification, General Identification
  • Backing Material
    Polyethylene
  • Coating
    Gloss
  • Color
    Green, Yellow on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    6307.90.9891
  • Includes
    Brass Grommets, Nylon Rope
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Language
    English
  • Material
    Polyethylene
  • Message
    Think And Work Safely
  • Message Header
    Think
  • Message Or Symbol
    Think And Work Safely
  • Mounting
    Brass Grommet, Nylon Rope
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    General Safety Banner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)