Motion
57071

BRADY
57071

Roll-Up Sign Ribs, Material: Fiberglass
Mi Item #03876827
MFR #57071
Price$131.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
57071

Roll-Up Sign Ribs, Material: Fiberglass
Mi Item #03876827
MFR #57071

Mfr description
57071 CROSS RIBS, ALUM, FOR 48 IN SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.06/each

Specifications

Dimensions

  • Fits Sign Height
    48 in
  • Fits Sign Width
    48 in
  • Overall Height
    4 ft

Details

  • Color
    Orange
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Material
    Fiberglass
  • Type
    Roll-Up Sign Ribs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)