Motion
106303

BRADY
106303

TEAMWORK The Necessary Ingredient For Safety Quality Productivity We Need You On Our Team! Sign, 4' H x 10' W x 0.055" D, Polyethylene
Mi Item #03876839
MFR #106303
Price$964.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
106303

TEAMWORK The Necessary Ingredient For Safety Quality Productivity We Need You On Our Team! Sign, 4' H x 10' W x 0.055" D, Polyethylene
Mi Item #03876839
MFR #106303

Mfr description
106303 BANNER 3.5X10 WH/BK/BL TEAMWORK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$964.31/each

Specifications

Dimensions

  • Overall Height
    1.22 m
  • Thickness
    0.0551 in, 1.40 mm
  • Width
    4.7244 in, 3048 mm

Details

  • Application
    Facility Identification, General Identification
  • Backing Material
    Polyethylene
  • Coating
    Gloss
  • Color
    Black, Blue on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    6307.90.9891
  • Includes
    Brass Grommets, Nylon Rope
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Language
    English
  • Material
    Polyethylene
  • Message
    Teamwork The Necessary Ingredient For Safety Quality Productivity We Need You On Our Team!
  • Message Header
    Teamwork
  • Message Or Symbol
    Teamwork The Necessary Ingredient For Safety Quality Productivity We Need You On Our Team!
  • Mounting
    Brass Grommet, Nylon Rope
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Teamwork Banner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)