Motion
106302

BRADY
106302

Take Time to Work Safely Sign, Blue on Red
Mi Item #03876842
MFR #106302
Price$964.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
106302

Take Time to Work Safely Sign, Blue on Red
Mi Item #03876842
MFR #106302

Mfr description
106302 BANNER 3.5X10 BL/PE TAKE TIME TO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$964.31/each

Specifications

Dimensions

  • Overall Height
    1.22 m
  • Overall Length
    3.05 m
  • Thickness
    0.0551 in, 1.40 mm
  • Width
    4.7244 in, 3048 mm

Details

  • Application
    Indoor, Outdoor
  • Backing Material
    Polyethylene
  • Coating
    Gloss, Non-Laminated
  • Color
    Blue on Red
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Includes
    Brass Grommet, Nylon Rope
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Language
    English
  • Material
    Polyethylene
  • Message
    Take Time To Work Safely
  • Message Or Symbol
    Take Time To Work Safely
  • Mounting
    4 Corner Holes
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    RoHS Compliant
  • Type
    Safety Banner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)