Motion
86344

BRADY
86344

Full Dome Safety Mirror, 24" Dia
Mi Item #03876847
MFR #86344
Price$1,262.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86344

Full Dome Safety Mirror, 24" Dia
Mi Item #03876847
MFR #86344

Mfr description
86344 SAFETY MIRROR - FULL DOME 360 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,262.06/each

Specifications

Dimensions

  • Diameter
    24 in

Details

  • Backing Material
    Plastic
  • Frame Material
    Plastic
  • Includes
    Mounting Hardware
  • Indoor or Outdoor Use
    Indoor
  • Lens Material
    Plastic
  • Shape
    Full Dome
  • Type
    Dome
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)