Motion
56688

BRADY
56688

Street Sign Jumbo Wing Bracket, 21" W
MI ITEM #03876848
MFR #56688
List Price$101.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
56688

Street Sign Jumbo Wing Bracket, 21" W
MI ITEM #03876848
MFR #56688

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.73/each for your price

Overview

Mfr description
56688 STREET SGN BRKTS, ALUM, SIDE WING

Specifications

  • Type
    Mounting Hanger
  • For Sign Holder Type
    Jumbo Wing Bracket
  • Part Number Compatibility
    56688
  • Material
    Aluminum
  • Length
    21 in
  • UPC_NO
    75447356688

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text