Motion
56789

BRADY
56789

56789 SIGN, END UTIL WRK,BLK/ORG,48X48
Mi Item #03876858
MFR #56789
Price$1,157.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
56789

56789 SIGN, END UTIL WRK,BLK/ORG,48X48
Mi Item #03876858
MFR #56789

Mfr description
56789 SIGN, END UTIL WRK,BLK/ORG,48X48
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,157.62/each

Specifications

Dimensions

  • Height
    48 in
  • Overall Height
    48 in
  • Width
    48 in

Details

  • Color
    Black on Orange
  • Graphic Type
    Text
  • Language
    English
  • Material
    Vinyl
  • Message
    End Utility Work
  • Message Subject
    Traffic Flow & Directional Information
  • Mounting
    Roll-up
  • Number Of Printed Sides
    1
  • Reflective Grade
    Reflective
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Diamond
  • Standards Met
    ANSI Z53.1-1967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)