Motion
57037

BRADY
57037

Work Area Ahead Sign, 48" H x 48" W, Mesh
MI ITEM #03876866
MFR #57037
List Price$375.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
57037

Work Area Ahead Sign, 48" H x 48" W, Mesh
MI ITEM #03876866
MFR #57037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$375.48/each for your price

Overview

Mfr description
57037 SIGN, WRK AREA AHD,BLK/ORG,48X48

Specifications

  • Message Subject
    Road Work & Work Crews
  • Message Or Symbol
    Message Only
  • Reflective Or Glow In The Dark
    Neither
  • Message
    Work Area Ahead
  • Mounting
    Freestanding & Roll-Up
  • Color
    Black on Orange
  • Language
    English
  • Shape
    Diamond
  • Height
    48 in
  • Width
    48 in
  • Number Of Sides
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought