Motion
99668

BRADY
99668

Lockout Hasp - Snap-In, 6 Padlock Capacity, 7.008 in OAL
Mi Item #03876938
MFR #99668
Price$13.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
99668

Lockout Hasp - Snap-In, 6 Padlock Capacity, 7.008 in OAL
Mi Item #03876938
MFR #99668

Mfr description
99668 NON CONDUCTIVE LOCKOUT HASP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.21/each

Specifications

Dimensions

  • Inside Jaw Size
    7 x 1-3/4 in
  • Overall Length
    7.008 in
  • Overall Width
    1.604 in

Details

  • Color
    Orange
  • Hasp Type
    Snap-In
  • Labeling
    No Label
  • Material
    Nylon
  • Max Number Of Padlocks
    6
  • Number Of Jaws
    One
  • Standards Met
    ANSI Standard Z244, OSHA 29 CFR 1910.147
  • UPC_NO
    75447399668
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)