Motion
86339

BRADY
86339

Sign Base, Aluminum
Mi Item #03876958
MFR #86339
Price$604.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86339

Sign Base, Aluminum
Mi Item #03876958
MFR #86339

Mfr description
86339 DIAMETER SIGN POST BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$604.34/each

Specifications

Dimensions

  • Diameter
    15 in

Details

  • Includes
    Post Mount Stub
  • Material
    Aluminum
  • Type
    Base
  • UPC_NO
    75447386339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)