Motion
57069

BRADY
57069

Tripod Sign Stand, Material: Steel
Mi Item #03876995
MFR #57069
Price$548.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
57069

Tripod Sign Stand, Material: Steel
Mi Item #03876995
MFR #57069

Mfr description
57069 TRIPOD, STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$548.79/each

Specifications

Details

  • Color
    Black, Orange
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Material
    Steel
  • Type
    Tripod Sign Stand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)