Motion
34253

BRADY
34253

Repositionable Vinyl 0.625 in Black on Yellow, Numbers 001 to 999 Kit
MI ITEM #03877022
MFR #34253
List Price$777.66/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
34253

Repositionable Vinyl 0.625 in Black on Yellow, Numbers 001 to 999 Kit
MI ITEM #03877022
MFR #34253

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$777.66/kt for your price

Overview

Mfr description
34253 SERIES SYSTEM KIT SERIALIZED:

Specifications

  • Type
    Number Assortment
  • Character Type
    001 thru 999
  • Mounting
    Adhesive Backed
  • UPC_NO
    75447334253
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black on Yellow
  • Character Height
    5/8 in
  • Material
    Vinyl Cloth
  • Indoor Outdoor Use
    Indoor
  • Overall Width
    1-1/2 in
  • Overall Height
    3/4 in
  • Thickness
    0.0073 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text