Motion
86438

BRADY
86438

Inspection & Material Control Tag - Heavy Duty Polyester Material, Indoor Use, 3 in Wide, 5-3/4 in High
MI ITEM #03877078
MFR #86438
Price$42.62/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86438

Inspection & Material Control Tag - Heavy Duty Polyester Material, Indoor Use, 3 in Wide, 5-3/4 in High
MI ITEM #03877078
MFR #86438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.62/pk

Specifications

Dimensions

  • Height
    5-3/4 in
  • Width
    3 in

Details

  • Color
    Black on White
  • Indoor or Outdoor Use
    Indoor
  • Language
    English
  • Manufacturer Product Page
  • Material
    Heavy Duty Polyester
  • Message (Front)
    DATE / BY / ACCEPTED / REJECTED
  • Message Back
    DATE / BY / ACCEPTED / REJECTED
  • Message Header
    Inspection Record
  • Message Subject
    Inspection Record
  • Number Of Sides
    2
  • Standards Met
    OSHA Standard 1910.145
  • Type
    Inspection Record Tag
  • UPC_NO
    75447386438

Overview

Mfr description
86438 INSPECTION & MATERIAL CONTROL TAGS
  • Brady's Inspection Tags inform employees that equipment has been inspected, and is safe and in good condition.
  • Tags meet OSHA Standard 1910.145 for accident prevention and withstand moisture, grease and dirt, can come complete with nylon fasteners.
  • Tags feature two chamfered corners and a 3/8" grommeted hole.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought