Motion
86439

BRADY
86439

Safety Inspection Tag SCAFFOLD INSPECTION Polyester 5.75x3 Green on White 10/PK
MI ITEM #03877079
MFR #86439
List Price$76.84/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86439

Safety Inspection Tag SCAFFOLD INSPECTION Polyester 5.75x3 Green on White 10/PK
MI ITEM #03877079
MFR #86439

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.84/pk for your price

Overview

Mfr description
86439 INSPECTION & MATERIAL CONTROL TAGS
  • Durable Inspection and Material Control tags inform employees of the inspection history and status of equipment or materials. Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures Durable heavy duty polyester material with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices Tags meet OSHA Standard 1910.145 for accident prevention Excellent chemical, oil and water resistance

Specifications

  • Type
    Safety Inspection Tag
  • Width
    3.900
  • Material
    Heavy Duty Polyester
  • Color
    Green on White
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    86439
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473864392
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text