Motion
86441

BRADY
86441

Inspection & Repair Tag - Polyester Material, Outdoor Use, 3 in Wide, 5-3/4 in High
Mi Item #03877080
MFR #86441
Price$42.62/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86441

Inspection & Repair Tag - Polyester Material, Outdoor Use, 3 in Wide, 5-3/4 in High
Mi Item #03877080
MFR #86441

Mfr description
86441 INSPECTION & MATERIAL CONTROL TAGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.62/pk

Specifications

Dimensions

  • Height
    5-3/4 in
  • Hole Diameter
    3/8 in
  • Thickness
    0.025 in
  • Width
    3 in

Details

  • Color
    Red on White
  • Grommet Material
    Brass
  • Indoor or Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester
  • Message Subject
    Non-Specific Inspection Record
  • Number Of Sides
    2
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Standards Met
    ASTM D 1593-09, OSHA 1910.145, ASTM D 638-08
  • Type
    Inspection & Repair Tag
  • UPC_NO
    75447386441
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)