Motion
86447

BRADY
86447

Lubrication Record LUBRICATION RECORD Polyester 5.75 x 3 Black on Yellow 10/PK
MI ITEM #03877086
MFR #86447
List Price$76.84/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86447

Lubrication Record LUBRICATION RECORD Polyester 5.75 x 3 Black on Yellow 10/PK
MI ITEM #03877086
MFR #86447

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.84/pk for your price

Overview

Mfr description
86447 INSPECTION & MATERIAL CONTROL TAGS
  • Durable Inspection and Material Control tags inform employees of the inspection history and status of equipment or materials. Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures Durable heavy duty polyester material with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices Tags meet OSHA Standard 1910.145 for accident prevention Excellent chemical, oil and water resistance

Specifications

  • Type
    Lubrication Record
  • Width
    3.900
  • Material
    Heavy Duty Polyester
  • Color
    Black on Yellow
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    86447
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473864477
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text