Overview
Mfr description
86449 INSPECTION & MATERIAL CONTROL TAGS
- Durable Inspection and Material Control tags inform employees of the inspection history and status of equipment or materials. Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures Durable heavy duty polyester material with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices Tags meet OSHA Standard 1910.145 for accident prevention Excellent chemical, oil and water resistance
Specifications
- TypeRepair Tag
- Width3.900
- MaterialHeavy Duty Polyester
- ColorBlack on Orange
- Indoor Outdoor UseIndoor & Outdoor Use
- Manufacturer Catalog Number86449
- Manufacturer Product Page
- Manufacturer Upc Number754473864491
- Harmonization Code4911.99.8000
- Technical Data Sheet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data