Motion
86499

BRADY
86499

Labeling Tape & Blank Panel Labeling - Green on White, 101.60 mm, 4.0000 in Width, Heavy Duty Polyester Material, For Use with: Eye Wash Station
Mi Item #03877093
MFR #86499
Price$95.75/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86499

Labeling Tape & Blank Panel Labeling - Green on White, 101.60 mm, 4.0000 in Width, Heavy Duty Polyester Material, For Use with: Eye Wash Station
Mi Item #03877093
MFR #86499

Mfr description
86499 INSPECTION & MATERIAL CONTROL TAGS
  • Durable Inspection and Material Control tags inform employees of the inspection history and status of equipment or materials. Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures Durable heavy duty polyester material with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices Tags meet OSHA Standard 1910.145 for accident prevention Excellent chemical, oil and water resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.75/pk

Specifications

Dimensions

  • Diameter
    0.3750 in, 9.53 mm
  • Thickness
    0.0252 in, 0.64 mm
  • Width
    101.60 mm, 4.0000 in

Details

  • Additional Details
    Print Style: Pre Printed | Compliance: OSHA | Withstands Pull Force: 50 lbs | Attachment Type: Nylon Ties | Number deg F Printed Sides: 2 | Perforated: No | Write-On Area: Yes | Text Language: English
  • Color
    Green on White
  • For Use With
    Eye Wash Station
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    86499
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473864996
  • Material
    Heavy Duty Polyester
  • Number Of Pieces
    10
  • Standards Met
    RoHS, OSHA Standard 1910.145
  • Technical Data Sheet
  • Type
    Safety Inspection Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)