Motion
86500

BRADY
86500

Safety Inspection Tag INSPECTION RECORD Polyester 7x4 Black on White 10/PK
Mi Item #03877094
MFR #86500
Price$95.75/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86500

Safety Inspection Tag INSPECTION RECORD Polyester 7x4 Black on White 10/PK
Mi Item #03877094
MFR #86500

Mfr description
86500 INSPECTION & MATERIAL CONTROL TAGS
  • Durable Inspection and Material Control tags inform employees of the inspection history and status of equipment or materials. Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures Durable heavy duty polyester material with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices Tags meet OSHA Standard 1910.145 for accident prevention Excellent chemical, oil and water resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.75/pk

Specifications

Dimensions

  • Width
    4.850

Details

  • Color
    Black on White
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    86500
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473865009
  • Material
    Heavy Duty Polyester
  • Technical Data Sheet
  • Type
    Safety Inspection Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)