Motion
86504

BRADY
86504

Safety Inspection Tag SAFETY INSPECTION Polyester 7x4 Green on White 10/PK
MI ITEM #03877097
MFR #86504
Your Price$50.93/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86504

Safety Inspection Tag SAFETY INSPECTION Polyester 7x4 Green on White 10/PK
MI ITEM #03877097
MFR #86504

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$50.93/pk(List $93.73)

Overview

Mfr description
86504 INSPECTION & MATERIAL CONTROL TAGS
  • Durable Inspection and Material Control tags inform employees of the inspection history and status of equipment or materials. Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures Durable heavy duty polyester material with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices Tags meet OSHA Standard 1910.145 for accident prevention Excellent chemical, oil and water resistance

Specifications

  • Type
    Safety Inspection Tag
  • Width
    4.850
  • Material
    Heavy Duty Polyester
  • Color
    Green on White
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    86504
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473865047
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text