Motion
86508

BRADY
86508

Labeling Tape & Blank Panel Labeling - Green on White, 4.0000 in, 101.60 mm Width, Heavy Duty Polyester Material, For Use with: Emergency Shower and Eye Wash
Mi Item #03877101
MFR #86508
Price$52.03/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86508

Labeling Tape & Blank Panel Labeling - Green on White, 4.0000 in, 101.60 mm Width, Heavy Duty Polyester Material, For Use with: Emergency Shower and Eye Wash
Mi Item #03877101
MFR #86508

Mfr description
86508 INSPECTION & MATERIAL CONTROL TAGS
  • Durable Inspection and Material Control tags inform employees of the inspection history and status of equipment or materials. Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures Durable heavy duty polyester material with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices Tags meet OSHA Standard 1910.145 for accident prevention Excellent chemical, oil and water resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.03/pk

Specifications

Dimensions

  • Thickness
    0.0252 in, 0.64 mm
  • Width
    4.0000 in, 101.60 mm

Details

  • Additional Details
    Print Style: Pre Printed | Compliance: OSHA | Pull Force: 50 lbs
  • Color
    Green on White
  • For Use With
    Emergency Shower and Eye Wash
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    86508
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473865085
  • Material
    Heavy Duty Polyester
  • Number Of Pieces
    10
  • Standards Met
    OSHA 1910.145, RoHS
  • Technical Data Sheet
  • Type
    Safety Inspection Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)