Motion
86509

BRADY
86509

Inspection & Repair Tag - Polyester Material, Outdoor Use, 4 in Wide, 7 in High
Mi Item #03877102
MFR #86509
Price$95.75/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86509

Inspection & Repair Tag - Polyester Material, Outdoor Use, 4 in Wide, 7 in High
Mi Item #03877102
MFR #86509

Mfr description
86509 INSPECTION & MATERIAL CONTROL TAGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.75/pk

Specifications

Dimensions

  • Height
    7 in
  • Hole Diameter
    3/8 in
  • Thickness
    0.025 in
  • Width
    4 in

Details

  • Color
    Black on Yellow
  • Grommet Material
    Brass
  • Indoor or Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester
  • Message Subject
    HazMat Warnings
  • Number Of Printed Sides
    2
  • Number Of Sides
    2
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Standards Met
    ASTM D 1593-09, ASTM D 638-08, OSHA 1910.145
  • Type
    Inspection & Repair Tag
  • UPC_NO
    75447386509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)