Motion
86513

BRADY
86513

Test Record TEST RECORD Polyester 7x4 Green on White 10/PK
MI ITEM #03877106
MFR #86513
List Price$93.73/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86513

Test Record TEST RECORD Polyester 7x4 Green on White 10/PK
MI ITEM #03877106
MFR #86513

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.73/pk for your price

Overview

Mfr description
86513 INSPECTION & MATERIAL CONTROL TAGS
  • Durable Inspection and Material Control tags inform employees of the inspection history and status of equipment or materials. Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures Durable heavy duty polyester material with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices Tags meet OSHA Standard 1910.145 for accident prevention Excellent chemical, oil and water resistance

Specifications

  • Type
    Test Record
  • Width
    4.850
  • Material
    Heavy Duty Polyester
  • Color
    Green on White
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    86513
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473865139
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought