Motion
86917

BRADY
86917

Labeling Tape & Blank Panel Labeling - Black, White on Green, 3.0000 in, 76.20 mm Width, Heavy Duty Polyester Material, For Use with: Valves
Mi Item #03877142
MFR #86917
Price$78.42/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86917

Labeling Tape & Blank Panel Labeling - Black, White on Green, 3.0000 in, 76.20 mm Width, Heavy Duty Polyester Material, For Use with: Valves
Mi Item #03877142
MFR #86917

Mfr description
86917 B837 5.75 IN X3 IN BLK/GRN/WHT
  • Heavy Duty Polyester (B-837) plastic tags are encapsulated in matte polyester laminate for superior durability during lockout and tagout situations. Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures Durable heavy duty polyester material with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices Excellent chemical, oil and water resistance Service temperature of -40°F to 176°F (-40°C to 80°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.42/pk

Specifications

Dimensions

  • Thickness
    0.0252 in, 0.64 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    Print Style: Pre Printed | Withstands Pull Force: 50 lbs | Hole Inside Diameter: 0.3750 in | Border Color: Green | Text Language: English
  • Color
    Black, White on Green
  • For Use With
    Valves
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    86917
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473869175
  • Material
    Heavy Duty Polyester
  • Number Of Pieces
    10
  • Standards Met
    OSHA, RoHS
  • Technical Data Sheet
  • Type
    Valve Indicator Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)