Motion
65376

BRADY
65376

Steel Group Hasps, 1.5" Diameter Jaws, Pack/12
Mi Item #03877145
MFR #65376
Price$118.75/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65376

Steel Group Hasps, 1.5" Diameter Jaws, Pack/12
Mi Item #03877145
MFR #65376

Mfr description
65376 LOCKOUT SAFETY HASPS-1.5 IN 12/PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.75/pk

Specifications

Dimensions

  • Inside Jaw Size
    1-1/2 in
  • Overall Length
    4-1/2 in
  • Overall Width
    1.58 in

Details

  • Color
    Red
  • Finish Coating
    Vinyl
  • Hasp Type
    Scissor-Action
  • Labeling
    No Label
  • Material
    Steel
  • Max Number Of Padlocks
    6
  • Number Of Jaws
    Two
  • Standards Met
    ANSI Standard Z244, OSHA 29 CFR 1910.147
  • UPC_NO
    75447365376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)