Motion
95680

BRADY
95680

Labeling Tape & Blank Panel Labeling - Red, 3.200 Width, For Use with: Parking Permits
Mi Item #03877179
MFR #95680
Price$557.68/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
95680

Labeling Tape & Blank Panel Labeling - Red, 3.200 Width, For Use with: Parking Permits
Mi Item #03877179
MFR #95680

Mfr description
95680 SELF-EXPIRING, 1-DAY, HANGTAG,
  • Help regulate parking at your facility with Self-Expiring Parking Permits from Brady®. Temporary parking permits expire during the day by progressively revealing the letters E-X-P-I-R-E-D Expiration process starts once the self-adhesive cover is applied For hot temperatures over 80° F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$557.68/pk

Specifications

Dimensions

  • Width
    3.200

Details

  • Additional Details
    1-day hang tag
  • Color
    Red
  • For Use With
    Parking Permits
  • Harmonization Code
    4821.10.4000
  • Manufacturer Catalog Number
    95680
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473956806
  • Shape
    Hang Tag
  • Type
    Self-Expiring Parking Permits
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)